RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E40FDA-75
  • Zoro # G202586118
product price: 
$
783.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-75
Zoro #
G202586118
UPC #
193005492915
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Chemical Resistance
Good
Tear Strength
22 N/mm
Shape
Roll
Abrasion Resistance
Good
Density
1.35 g/cc
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Compression Set
30 %
Texture
Smooth
Material
EPDM
Tensile Strength
800 psi
Color
Cream
Water Resistance
Excellent
Thickness Tolerance
+/-0.012 in
Oil Resistance
Poor
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews