RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E60FR-52
  • Zoro # G902583998
product price: 
$
2,811.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-52
Zoro #
G902583998
UPC #
193005487416
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.020 in
Chemical Resistance
Good
Oil Resistance
Poor
Tensile Strength
1,000 psi
Texture
Smooth
Tear Strength
20 N/mm
Material
EPDM
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Water Resistance
Excellent
Shape
Roll
Abrasion Resistance
Good
Color
Black
Compression Set
28 %
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Weather Resistant EDPM

Ratings & reviews