RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-EFR50-61
  • Zoro # G202585333
product price: 
$
646.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-61
Zoro #
G202585333
UPC #
193005485917
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Compression Set
25 %
Number of Ply
1
Texture
Smooth
Water Resistance
Excellent
Thickness Tolerance
+/-0.012 in
Weather Resistance
Excellent
Oil Resistance
Poor
Tear Strength
25 N/mm
Material
EPDM
Minimum Temperature
-30 Degrees F
Chemical Resistance
Good
Density
1.3 g/cc
Color
Black
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Reinforced Material
Fiberglass
Tensile Strength
1,500 psi
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews