Shop ZORO SELECT

RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-EFR50-88
  • Zoro # G102585990

product price: 
$
1,370.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-88
Zoro #
G102585990
UPC #
193005485313
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Tear Strength
25 N/mm
Tensile Strength
1,500 psi
Material
EPDM
Reinforced Material
Fiberglass
Density
1.3 g/cc
Thickness Tolerance
+/-0.016 in
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Compression Set
25 %
Abrasion Resistance
Good
Water Resistance
Excellent
Color
Black
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Number of Ply
1
Shape
Roll
Weather Resistance
Excellent
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
1/8 in
Wire Rope Length
40 ft
Length
40 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.