RubberRoll, EPDM, 45ftL, 36inW

  • Mfr # BULK-RS-E60-963
  • Zoro # G402583313
product price: 
$
839.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-963
Zoro #
G402583313
UPC #
193005486556
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Maximum Temperature
250 Degrees F
Shape
Roll
Thickness Tolerance
+/-0.013 in
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Excellent
Density
1.5 g/cc
Oil Resistance
Poor
Material
EPDM
Texture
Smooth
Chemical Resistance
Good
Tensile Strength
1,000 psi
Compression Set
33 %
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
45 ft
Wire Rope Length
45 ft
Length
45 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews