RubberRoll, Neoprene, 10ftL, 45/8ftW

  • Mfr # BULK-RS-NNFR70-67
  • Zoro # G4743433
product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
56 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NNFR70-67
Zoro #
G4743433
UPC #
193005385392
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Fabric-Reinforced
Color
Black
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Compression Set
33 %
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Reinforced Material
Nylon
Thickness Tolerance
+/-0.022 in
Water Resistance
Good
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Number of Ply
2
Maximum Temperature
250 Degrees F
Shape
Roll
Abrasion Resistance
Good
Chemical Resistance
Fair
Density
1.5 g/cc
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/16 in
Rubber Width
56 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
3/16 in
Overall Width
4 5/8 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 707, Number of Ply 2, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Reinforced Material Nylon, Overall Width 4 5/8 ft, Tensile Strength 1,000 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.