RubberRoll, EPDM, 45ftL, 36inW

  • Mfr # BULK-RS-E60-987
  • Zoro # G802583234
product price: 
$
3,687.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-987
Zoro #
G802583234
UPC #
193005486761
Country of Origin
Multiple

Dimensions

Overall Length
45 ft
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
45 ft
Length
45 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Density
1.5 g/cc
Chemical Resistance
Good
Thickness Tolerance
+/-0.035 in
Oil Resistance
Poor
Weather Resistance
Excellent
Color
Black
Tear Strength
20 N/mm
Texture
Smooth
Material
EPDM
Water Resistance
Excellent
Shape
Roll
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.