RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-E40FDA-81
  • Zoro # G902586104
product price: 
$
969.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-81
Zoro #
G902586104
UPC #
193005492922
Country of Origin
Multiple

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Texture
Smooth
Oil Resistance
Poor
Tear Strength
22 N/mm
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Color
Cream
Thickness Tolerance
+/-0.012 in
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Tensile Strength
800 psi
Density
1.35 g/cc
Shape
Roll
Material
EPDM
Chemical Resistance
Good
Weather Resistance
Excellent
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.