Shop ZORO SELECT

RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-E60FR-19
  • Zoro # G102584375

product price: 
$
1,240.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-19
Zoro #
G102584375
UPC #
193005487522
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Compression Set
28 %
Chemical Resistance
Good
Texture
Smooth
Material
EPDM
Thickness Tolerance
+/-0.012 in
Density
1.5 g/cc
Shape
Roll
Tear Strength
20 N/mm
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/16 in
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.