RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-E60FR-39
  • Zoro # G802584279
product price: 
$
2,113.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-39
Zoro #
G802584279
UPC #
193005487577
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Oil Resistance
Poor
Tear Strength
20 N/mm
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Compression Set
28 %
Adhesive Type
Acrylic
Abrasion Resistance
Good
Shape
Roll
Maximum Temperature
200 Degrees F
Water Resistance
Excellent
Color
Black
Thickness Tolerance
+/-0.016 in
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/8 in
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Weather Resistant EDPM

Ratings & reviews