RubberRoll, EPDM, 55ftL, 36inW

  • Mfr # BULK-RS-E60-982
  • Zoro # G402583191
product price: 
$
2,585.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60-982
Zoro #
G402583191
UPC #
193005486716
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
55 ft
Wire Rope Length
55 ft
Length
55 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
250 Degrees F
Material
EPDM
Oil Resistance
Poor
Abrasion Resistance
Good
Density
1.5 g/cc
Chemical Resistance
Good
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Color
Black
Water Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Tear Strength
20 N/mm
Shape
Roll
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EPDM Rubber

Ratings & reviews