Shop ZORO SELECT

RubberSheet, Neoprene, 10ftL, 2inW

  • Mfr # 6070-1/8X2X10
  • Zoro # G414761181

product price: 
$
12.99
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Standard
Shape
Strip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6070-1/8X2X10
Zoro #
G414761181
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/8 in
Overall Width
2 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Standard
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.016 in
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Oil Resistance
Good
Color
Black
Tensile Strength
1,000 psi
Water Resistance
Good
Material
Neoprene
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.