RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E40FDA-1
  • Zoro # G002586547
product price: 
$
477.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-1
Zoro #
G002586547
UPC #
193005492816
Country of Origin
Multiple

Dimensions

Overall Thickness
1/32 in
Overall Width
36 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Oil Resistance
Poor
Compression Set
30 %
Maximum Temperature
250 Degrees F
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Material
EPDM
Texture
Smooth
Thickness Tolerance
+/-0.008 in
Water Resistance
Excellent
Tensile Strength
800 psi
Shape
Roll
Color
Cream
Density
1.35 g/cc
Tear Strength
22 N/mm
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews