Shop ZORO SELECT

RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E40FDA-117

  • Zoro # G602582932


product price: 
$
1,434.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-117
Zoro #
G602582932
UPC #
193005493233
Country of Origin
Multiple

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Weather Resistance
Excellent
Chemical Resistance
Good
Adhesive Type
Acrylic
Density
1.35 g/cc
Shape
Roll
Abrasion Resistance
Good
Oil Resistance
Poor
Thickness Tolerance
+/-0.012 in
Texture
Smooth
Tear Strength
22 N/mm
Maximum Temperature
250 Degrees F
Tensile Strength
800 psi
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Material
EPDM
Compression Set
30 %
Color
Cream
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water

Description

Weather Resistant EDPM

Ratings & reviews