RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E60FR-40
  • Zoro # G302584236
product price: 
$
2,534.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-40
Zoro #
G302584236
UPC #
193005487584
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Texture
Smooth
Tensile Strength
1,000 psi
Material
EPDM
Minimum Temperature
-30 Degrees F
Shape
Roll
Compression Set
28 %
Color
Black
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.016 in
Chemical Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Oil Resistance
Poor
Adhesive Type
Acrylic
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
60 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews