Shop ZORO SELECT

RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E60FR-60
  • Zoro # G802584996

product price: 
$
4,633.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-60
Zoro #
G802584996
UPC #
193005487638
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Shape
Roll
Tear Strength
20 N/mm
Texture
Smooth
Compression Set
28 %
Oil Resistance
Poor
Tensile Strength
1,000 psi
Maximum Adhesive Temperature
230 Degrees F
Color
Black
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Good
Water Resistance
Excellent
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Material
EPDM
Thickness Tolerance
+/-0.020 in
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/4 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.