RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-EFR50-5
  • Zoro # G102585525
product price: 
$
3,334.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-5
Zoro #
G102585525
UPC #
193005485184
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Tensile Strength
1,500 psi
Water Resistance
Excellent
Density
1.3 g/cc
Oil Resistance
Poor
Abrasion Resistance
Good
Chemical Resistance
Good
Reinforced Material
Fiberglass
Compression Set
25 %
Thickness Tolerance
+/-0.024 in
Tear Strength
25 N/mm
Shape
Roll
Number of Ply
2
Texture
Smooth
Minimum Temperature
-30 Degrees F
Color
Black
Maximum Temperature
250 Degrees F
Material
EPDM
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
60 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews