RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-EFR50-97
  • Zoro # G902585923
product price: 
$
1,611.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-97
Zoro #
G902585923
UPC #
193005485283
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
25 N/mm
Shape
Roll
Adhesive Type
Acrylic
Compression Set
25 %
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.012 in
Tensile Strength
1,500 psi
Material
EPDM
Oil Resistance
Poor
Chemical Resistance
Good
Number of Ply
1
Density
1.3 g/cc
Reinforced Material
Fiberglass
Texture
Smooth
Water Resistance
Excellent
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Weather Resistance
Excellent
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews