Shop ZORO SELECT

RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-NHS50-1053
  • Zoro # G902585121

product price: 
$
29.59
/ea

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-1053
Zoro #
G902585121
UPC #
193005993214
Country of Origin
Multiple

Dimensions

Overall Thickness
2.5 mm
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Density
1.32 g/cc
Texture
Smooth
Thickness Tolerance
+/-0.300 mm
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Weather Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Compression Set
30 %
Water Resistance
Good
Material
Neoprene
Minimum Temperature
-30 Degrees F
Color
Black
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.