RubberRoll, NatRubber, 10ftL, 36inW
- Mfr # 387-1/4-10
- Zoro # G314761830
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Durometer
40 Shore A
Backing Type
Plain
Elongation
600 %
Standards
ASTM D2000 AA
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387-1/4-10
- Zoro #
- G314761830
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Roll
- Durometer
- 40 Shore A
- Backing Type
- Plain
- Elongation
- 600 %
- Standards
- ASTM D2000 AA
- Grade
- Standard
- Texture
- Smooth
- Thickness Tolerance
- 0.031 in
- Shape
- Roll
- Minimum Temperature
- -20 Degrees F
- Weather Resistance
- Fair
- Abrasion Resistance
- Excellent
- Tensile Strength
- 3,000 psi
- Water Resistance
- Good
- Color
- Tan
- Oil Resistance
- Poor
- Maximum Temperature
- 140 Degrees F
- Chemical Resistance
- Fair
- Material
- Natural Rubber
- Chemical Compatibility
- Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
- Shell Material
- Natural Rubber
- Wire Color
- Tan
- Traction Material
- Natural Rubber
Dimensions
- Overall Width
- 36 in
- Overall Length
- 10 ft
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.