Shop ZORO SELECT

RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # 387-3/8-10
  • Zoro # G114761634

product price: 
$
1,202.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
600 %
Standards
ASTM D2000 AA
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
387-3/8-10
Zoro #
G114761634
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
600 %
Standards
ASTM D2000 AA
Grade
Standard
Shape
Roll
Thickness Tolerance
0.047 in
Texture
Smooth
Maximum Temperature
140 Degrees F
Color
Tan
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Excellent
Tensile Strength
3,000 psi
Material
Natural Rubber
Water Resistance
Good
Chemical Resistance
Fair
Oil Resistance
Poor
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.