Shop ZORO SELECT

RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # BULK-RS-NAT60-102
  • Zoro # G602586534

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 621
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-102
Zoro #
G602586534
UPC #
193005878641
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 621
Durometer
60 Shore A
Elongation
750 %
Maximum Temperature
200 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.004 in
Minimum Temperature
-45 Degrees F
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Poor
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Tensile Strength
3,000 psi
Density
1 g/cc
Compression Set
25 %
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
22 N/mm
Adhesive Type
Acrylic
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Thickness
14 mil
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.