Shop ZORO SELECT

RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-SBR60-132
  • Zoro # G202584121

product price: 
$
1,300.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-132
Zoro #
G202584121
UPC #
193005876425
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Elongation
200 %
Durometer
60 Shore A
Standards
ASTM D2000 AA 603
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Maximum Temperature
200 Degrees F
Texture
Smooth
Weather Resistance
Fair
Oil Resistance
Poor
Chemical Resistance
Fair
Tensile Strength
400 psi
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Excellent
Minimum Temperature
-45 Degrees F
Tear Strength
16 N/mm
Shape
Roll
Density
1.5 g/cc
Compression Set
38 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.