RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS70-44
  • Zoro # G4978091
product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-HUS70-44
Zoro #
G4978091
UPC #
193005398521
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Properties
Oil Resistant, Water Resistant
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Durometer
70 Shore A
Standards
ASTM D2000 BF 717
Elongation
400 %
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Rubber Color
Black
Tensile Strength (PSI)
2,500 psi
Water Resistance
Good
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
2,500 psi
Chemical Resistance
Fair
Compression Set
28 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.011 in
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Shape
Roll
Density
1.35 g/cc
Weather Resistance
Fair
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews