RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N50ESD-36
  • Zoro # G602584929
product price: 
$
2,335.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-36
Zoro #
G602584929
UPC #
193005490096
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Elongation
380 %
Durometer
50 Shore A
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Weather Resistance
Excellent
Tensile Strength
1,200 psi
Maximum Temperature
200 Degrees F
Tear Strength
20 N/mm
Water Resistance
Good
Shape
Roll
Texture
Smooth
Density
1.5 g/cc
Oil Resistance
Good
Compression Set
28 %
Abrasion Resistance
Good
Thickness Tolerance
+/-0.016 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews