RubberRoll, NatRubber, 20ftL, 36inW

  • Mfr # BULK-RS-NAT60-71

  • Zoro # G402582781


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-71
Zoro #
G402582781
UPC #
193005494605
Country of Origin
Multiple

Dimensions

Overall Thickness
0.008 in
Overall Width
36 in
Overall Length
20 ft

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Color
Tan
Weather Resistance
Fair
Shape
Roll
Tensile Strength
3,000 psi
Chemical Resistance
Fair
Texture
Smooth
Density
1 g/cc
Tear Strength
22 N/mm
Water Resistance
Good
Oil Resistance
Poor
Material
Natural Rubber
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.004 in
Adhesive Type
Plain Backing
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Compression Set
25 %

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.