Shop ZORO SELECT

RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-116
  • Zoro # G302586483

product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Elongation
750 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-116
Zoro #
G302586483
UPC #
193005878665
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Elongation
750 %
Grade
Standard
Durometer
60 Shore A
Density
1 g/cc
Weather Resistance
Fair
Adhesive Type
Acrylic
Shape
Roll
Tensile Strength
3,000 psi
Tear Strength
22 N/mm
Chemical Resistance
Fair
Compression Set
25 %
Water Resistance
Good
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.004 in
Oil Resistance
Poor
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-45 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Dimensions

Overall Length
30 ft
Overall Thickness
14 mil
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.