RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-117
  • Zoro # G502586467
product price: 
$
668.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-117
Zoro #
G502586467
UPC #
193005878726
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
20 mil
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Durometer
60 Shore A
Grade
Standard
Density
1 g/cc
Tensile Strength
3,000 psi
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Compression Set
25 %
Minimum Temperature
-45 Degrees F
Tear Strength
22 N/mm
Thickness Tolerance
+/-0.004 in
Weather Resistance
Fair
Shape
Roll
Abrasion Resistance
Excellent
Water Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews