RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-118
  • Zoro # G602586121
product price: 
$
788.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-118
Zoro #
G602586121
UPC #
193005878924
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Durometer
60 Shore A
Standards
ASTM D2000 AA 621
Elongation
750 %
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Tear Strength
22 N/mm
Weather Resistance
Fair
Density
1 g/cc
Minimum Temperature
-45 Degrees F
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.004 in
Tensile Strength
3,000 psi
Texture
Smooth
Compression Set
25 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
36 in
Overall Thickness
25 mil
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.