RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N50ESD-40
  • Zoro # G202584947
product price: 
$
977.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Plain
Durometer
50 Shore A
Elongation
380 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-40
Zoro #
G202584947
UPC #
193005490027
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Plain
Durometer
50 Shore A
Elongation
380 %
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
Density
1.5 g/cc
Weather Resistance
Excellent
Thickness Tolerance
+/-0.004 in
Water Resistance
Good
Shape
Roll
Maximum Temperature
200 Degrees F
Tensile Strength
1,200 psi
Chemical Resistance
Fair
Abrasion Resistance
Good
Compression Set
28 %
Tear Strength
20 N/mm
Texture
Smooth
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews