Shop ZORO SELECT

RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-79
  • Zoro # G902582496

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-79
Zoro #
G902582496
UPC #
193005958558
Country of Origin
Multiple

Dimensions

Overall Length
30 ft
Overall Thickness
10 mil
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Compression Set
25 %
Material
Natural Rubber
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Maximum Temperature
200 Degrees F
Shape
Roll
Abrasion Resistance
Excellent
Tear Strength
22 N/mm
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.004 in
Color
Tan
Density
1 g/cc
Texture
Smooth
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.