Shop ZORO SELECT

RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-81
  • Zoro # G102582586

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-81
Zoro #
G102582586
UPC #
193005958794
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Density
1 g/cc
Oil Resistance
Poor
Chemical Resistance
Fair
Shape
Roll
Water Resistance
Good
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Material
Natural Rubber
Texture
Smooth
Minimum Temperature
-45 Degrees F
Color
Tan
Weather Resistance
Fair
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.004 in
Tear Strength
22 N/mm
Compression Set
25 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
14 mil
Wire Rope Length
30 ft
Length
30 ft

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.