Shop ZORO SELECT

Foam Strip, Neoprene, Black, 120 in

  • Mfr # ZUSANSR-FR-258
  • Zoro # G7802923

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4"
Rubber Length
10 ft.
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-FR-258
Zoro #
G7802923
UPC #
193005875381
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
10 ft.
Width Tolerance
+/-1 in
Thickness
1/4 in
Length Tolerance
+/-1 in
Width
6 in
Length
120 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-70
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Grade
Fire Retardant
Firmness
Extra Soft (0 - 4 psi)
Texture
Smooth
Temperature Range - Adhesives
-30° to 230° F
Firmness @ 25% Deflection
3 psi
Cell Type
Closed Cell
Shape
Strip
Density
10 lbs / cu. ft.
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Material Skin
None
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Color
Black
Shell Material
Neoprene
Minimum Temperature
-70 Degrees F
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
60 psi
Item
Foam Strip
Material
Neoprene
Wire Color
Black

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 6 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.