RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-83
  • Zoro # G202582677
product price: 
$
602.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-83
Zoro #
G202582677
UPC #
193005877880
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Weather Resistance
Fair
Oil Resistance
Poor
Shape
Roll
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Compression Set
25 %
Water Resistance
Good
Tensile Strength
3,000 psi
Density
1 g/cc
Material
Natural Rubber
Thickness Tolerance
+/-0.004 in
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Color
Tan
Tear Strength
22 N/mm
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
36 in
Overall Thickness
25 mil
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Natural Rubber Roll

Ratings & reviews