RubberRoll, NatRubber, 40ftL, 36inW

  • Mfr # BULK-RS-NAT60-122

  • Zoro # G502586580


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-122
Zoro #
G502586580
UPC #
193005878610
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
0.012 in

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Durometer
60A
Grade
Standard
Elongation
750 %
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Adhesive Type
Acrylic
Chemical Resistance
Fair
Compression Set
25 %
Tear Strength
22 N/mm
Maximum Temperature
200 Degrees F
Shape
Roll
Oil Resistance
Poor
Density
1 g/cc
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.004 in
Tensile Strength
3,000 psi

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.