RubberRoll, NatRubber, 40ftL, 36inW

  • Mfr # BULK-RS-NAT60-90
  • Zoro # G002582693
product price: 
$
800.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-90
Zoro #
G002582693
UPC #
193005877897
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Water Resistance
Good
Thickness Tolerance
+/-0.004 in
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Texture
Smooth
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Color
Tan
Material
Natural Rubber
Density
1 g/cc
Compression Set
25 %
Weather Resistance
Fair
Shape
Roll
Tear Strength
22 N/mm
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
25 mil
Wire Rope Length
40 ft
Length
40 ft

Description

Natural Rubber Roll

Ratings & reviews