Shop ZORO SELECT

RubberRoll, NatRubber, 50ftL, 36inW

  • Mfr # BULK-RS-NAT60-131
  • Zoro # G402586345

product price: 
$
1,095.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Elongation
750 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-131
Zoro #
G402586345
UPC #
193005878818
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Elongation
750 %
Grade
Standard
Durometer
60 Shore A
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Weather Resistance
Fair
Density
1 g/cc
Thickness Tolerance
+/-0.004 in
Shape
Roll
Minimum Temperature
-45 Degrees F
Compression Set
25 %
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
22 N/mm
Water Resistance
Good
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Tensile Strength
3,000 psi
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Dimensions

Overall Thickness
20 mil
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.