Shop ZORO SELECT

RubberRoll, SBR, 30ftL, 36inW

  • Mfr # BULK-RS-SBR75-260
  • Zoro # G402585768

product price: 
$
447.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Durometer
75 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-260
Zoro #
G402585768
UPC #
193005943356
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Durometer
75 Shore A
Grade
Standard
Elongation
200 %
Minimum Temperature
-45 Degrees F
Weather Resistance
Fair
Adhesive Type
Acrylic
Density
1.5 g/cc
Thickness Tolerance
+/-0.011 in
Maximum Temperature
200 Degrees F
Texture
Smooth
Compression Set
38 %
Tear Strength
16 N/mm
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Oil Resistance
Poor
Shape
Roll
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Tensile Strength
800 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1/16 in
Wire Rope Length
30 ft
Length
30 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.