Shop ZORO SELECT

RubberRoll, NatRubber, 50ftL, 36inW

  • Mfr # BULK-RS-NAT60-133
  • Zoro # G402586239

product price: 
$
1,535.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-133
Zoro #
G402586239
UPC #
193005879242
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Durometer
60 Shore A
Elongation
750 %
Standards
ASTM D2000 AA 621
Compression Set
25 %
Texture
Smooth
Tear Strength
22 N/mm
Weather Resistance
Fair
Density
1 g/cc
Shape
Roll
Tensile Strength
3,000 psi
Oil Resistance
Poor
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.004 in
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
50 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.