RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-1

  • Zoro # G702582573


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
25 ft.
Rubber Material
Natural Rubber
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT60-1
Zoro #
G702582573
UPC #
193005958510
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
25 ft.
Overall Width
36 in
Overall Thickness
0.008 in
Overall Length
60 ft

Details

Item
Rubber Roll
Rubber Material
Natural Rubber
Rubber Color
Red
Max Temp (F)
150
Min. Temp. (F)
-20
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2500 psi
Elongation
750 %
Finish
Smooth on Both Sides
Standards
ASTM D2000 AA 621
Grade
Standard
Tensile Strength
3,000 psi
Texture
Smooth
Oil Resistance
Poor
Compression Set
25 %
Minimum Temperature
-45 Degrees F
Material
Natural Rubber
Adhesive Type
Plain Backing
Density
1 g/cc
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Color
Tan
Water Resistance
Good
Abrasion Resistance
Excellent
Tear Strength
22 N/mm
Weather Resistance
Fair
Shape
Roll
Thickness Tolerance
+/-0.004 in

Description

Natural Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.