RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-134

  • Zoro # G502585446


product price:  $720.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-134
Zoro #
G502585446
UPC #
193005878443
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
0.008 in
Overall Length
60 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Durometer
60A
Grade
Standard
Elongation
750 %
Tensile Strength
3,000 psi
Chemical Resistance
Fair
Texture
Smooth
Minimum Temperature
-45 Degrees F
Shape
Roll
Water Resistance
Good
Oil Resistance
Poor
Compression Set
25 %
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
22 N/mm
Density
1 g/cc
Adhesive Type
Acrylic
Abrasion Resistance
Excellent
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.004 in

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.