Shop ZORO SELECT

RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-139
  • Zoro # G002586240

product price: 
$
1,555.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Elongation
750 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-139
Zoro #
G002586240
UPC #
193005879099
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Elongation
750 %
Standards
ASTM D2000 AA 621
Durometer
60 Shore A
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Tear Strength
22 N/mm
Thickness Tolerance
+/-0.004 in
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Minimum Temperature
-45 Degrees F
Adhesive Type
Acrylic
Weather Resistance
Fair
Density
1 g/cc
Tensile Strength
3,000 psi
Compression Set
25 %
Oil Resistance
Poor
Texture
Smooth
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
36 in
Overall Thickness
25 mil
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.