RubberRoll, SBR, 60ftL, 36inW

  • Mfr # BULK-RS-SBR75-283
  • Zoro # G302585899
product price: 
$
1,926.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-283
Zoro #
G302585899
UPC #
193005944513
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Grade
Standard
Durometer
75 Shore A
Elongation
200 %
Thickness Tolerance
+/-0.026 in
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Shape
Roll
Adhesive Type
Acrylic
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Tensile Strength
800 psi
Water Resistance
Good
Compression Set
38 %
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Tear Strength
16 N/mm
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
60 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews