Shop ZORO SELECT

RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-140
  • Zoro # G002586226

product price: 
$
1,852.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-140
Zoro #
G002586226
UPC #
193005879259
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Grade
Standard
Elongation
750 %
Durometer
60 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.004 in
Compression Set
25 %
Tensile Strength
3,000 psi
Tear Strength
22 N/mm
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Density
1 g/cc
Texture
Smooth
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Shape
Roll
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
1/32 in
Wire Rope Length
60 ft
Length
60 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.