Shop ZORO SELECT

RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-2
  • Zoro # G002585120

product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Plain
Grade
Standard
Standards
ASTM D2000 AA 621
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-2
Zoro #
G002585120
UPC #
193005958572
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Plain
Grade
Standard
Standards
ASTM D2000 AA 621
Elongation
750 %
Durometer
60 Shore A
Maximum Temperature
200 Degrees F
Texture
Smooth
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Tear Strength
22 N/mm
Shape
Roll
Density
1 g/cc
Tensile Strength
3,000 psi
Weather Resistance
Fair
Chemical Resistance
Fair
Oil Resistance
Poor
Compression Set
25 %
Thickness Tolerance
+/-0.004 in
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Dimensions

Overall Length
60 ft
Overall Thickness
10 mil
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Natural Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.