RubberRoll, Neoprene, 10ftL, 12inW

  • Mfr # BULK-RS-N60-198
  • Zoro # G7818542
product price: 
$
30.95
/ea

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60-198
Zoro #
G7818542
UPC #
193005092818
Country of Origin
Multiple

Dimensions

Thickness
1/16"
Width
12"
Length
10 ft.
Overall Length
10 ft
Overall Width
12 in
Overall Thickness
1/16 in

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 607
Grade
Standard
Material
Neoprene
Color
Black
Density
1.50 g/cm3
Texture
Smooth
Shape
Roll
Thickness Tolerance
(-0.011" - +0.011")
Compression Set
0.33
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Item
Rubber Roll
Shell Material
Neoprene
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews