RubberRoll, Neoprene, 10ftL, 1/4inW

  • Mfr # 6070-3/16X1/4X10T
  • Zoro # G014760997
product price: 
$
3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6070-3/16X1/4X10T
Zoro #
G014760997
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
Standard
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Roll
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Material
Neoprene
Water Resistance
Good
Color
Black
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Backing
Maximum Adhesive Temperature
225 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3/16 in
Overall Width
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews