Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N30-320
  • Zoro # G202583070

product price: 
$
1,082.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-320
Zoro #
G202583070
UPC #
193005987268
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Compression Set
30 %
Water Resistance
Good
Color
Black
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.026 in
Material
Neoprene
Shape
Roll
Texture
Smooth
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Adhesive Type
Acrylic
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Density
1.35 g/cc
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.