Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N60FP-59
  • Zoro # G902582939

product price: 
$
1,027.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-59
Zoro #
G902582939
UPC #
193005997397
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Compression Set
28 %
Chemical Resistance
Fair
Water Resistance
Good
Color
Black
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Density
1.6 g/cc
Thickness Tolerance
+/-0.024 in
Shape
Roll
Oil Resistance
Good
Texture
Smooth
Material
Neoprene
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.