RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N60FP-60
  • Zoro # G102583125
product price: 
$
1,453.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60FP-60
Zoro #
G102583125
UPC #
193005997458
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Water Resistance
Good
Abrasion Resistance
Good
Compression Set
28 %
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Adhesive Type
Acrylic
Material
Neoprene
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Shape
Roll
Texture
Smooth
Thickness Tolerance
+/-0.040 in
Density
1.6 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews